noscriptCathedral Cash Box, Keyed Lock, Blue, Steel, 242 x 300 x 92mm CBBL12 | Cromwell Tools

Cathedral

Cash Box, Keyed Lock, Blue, Steel, 242 x 300 x 92mm

SKU:

CTH8200140K

MPN:

CBBL12

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (11)

    Product Details

    These lockable, steel cash boxes are ideal for use in small businesses, market stalls and charity collections. Available in varying colours and sizes, each cash box possesses a removable plastic tray and is complete with two keys.


    Features and Benefits
    • Metal cash box for the safe storage of cheques and petty cash at home or in the office
    • Solid steel construction with metal handle and cylinder lock
    • Available in a range of colours and sizes to suit your needs
    • Manufactured from steel for durability
    • Removable plastic tray for additional storage of money
    • The box will close with or without the tray inside
    • Supplied with two keys
    • Carry Handle
    • 12"/30cm long
    • Coin slot in lid


    Typical Applications
    • Small businesses
    • Market traders
    • Charity collection


    Product Specification
    Attribute
    Value

    Brand

    Cathedral

    Colour

    Blue

    EAN

    5037062001329

    Includes

    (2) Keys Removable Plastic Tray

    Lock Type

    Keyed

    Material

    Steel

    MFR Part No.

    CBBL12

    Overall Exterior Depth

    242mm

    Overall Exterior Height

    92mm

    Overall Exterior Width

    300mm

    Product Type

    Cash Box

    UNSPSC Code

    46171506

    Weight

    1.7kg