£14.99
Ex VAT
£17.99
Inc VAT
5 Variations Available
Product Details
Product Specification
These lockable, steel cash boxes are ideal for use in small businesses, market stalls and charity collections. Available in varying colours and sizes, each cash box possesses a removable plastic tray and is complete with two keys.
Features and Benefits
• Metal cash box for the safe storage of cheques and petty cash at home or in the office
• Solid steel construction with metal handle and cylinder lock
• Available in a range of colours and sizes to suit your needs
• Manufactured from steel for durability
• Removable plastic tray for additional storage of money
• The box will close with or without the tray inside
• Supplied with two keys
• Carry Handle
• 12"/30cm long
• Coin slot in lid
Typical Applications
• Small businesses
• Market traders
• Charity collection
Attribute | Value |
---|---|
Brand | Cathedral |
Colour | Red |
EAN | 5037062001343 |
Includes | (2) Keys Removable Plastic Tray |
Lock Type | Keyed |
Material | Steel |
MFR Part No. | CBRD12 |
Overall Exterior Depth | 242mm |
Overall Exterior Height | 92mm |
Overall Exterior Width | 300mm |
Product Type | Cash Box |
UNSPSC Code | 46171506 |
Weight | 1.7kg |