£46.49
Ex VAT
£55.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Manufactured from steel with a hardwearing grey paint finish, these locking key cabinets are designed to keep keys safe inside with key hooks attached. Supplied with two keys, plastic self-adhesive numbers, a removable index chart and screws for wall fixing, the products are easy to affix to your desired wall and are ready to use. Available in an array of sizes and capacities.
Features and Benefits
• Simple and easy to affix to your wall of choice
• Supplied with two keys, plastic self-adhesive numbers, removable index chart and screws for wall fixing
• Available in a variety of sizes to suit your needs
• Manufactured from steel for durability
• Hardwearing grey paint finish for bolstered resilience
Typical Applications
• Institutional
• Industrial
Attribute | Value |
---|---|
Brand | Helix |
Colour | Grey |
Depth | 70mm |
EAN | 5060375970501 |
ECLASS Code | 24360104 |
Height | 400mm |
Key Capacity | 100 |
Lock Type | Key Lock |
Material | Steel |
MFR Part No. | 521110 |
Type | Key Cabinet |
UNSPSC Code | 46171509 |
Weatherproof | Yes |
Width | 315mm |