noscriptSecurikey Emergency Key Cabinet, 1 Key Capacity, Red, Steel, 150 x 120 x 40mm EB01 | Cromwell Tools

Securikey

Emergency Key Cabinet, 1 Key Capacity, Red, Steel, 150 x 120 x 40mm

SKU:

SEK8200030K

MPN:

EB01

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (16)

    Product Details

    The Securikey emergency key box with a cylinder lock is designed to hold a key for emergency use. This box is constructed from steel with a broken glass front panel.


    Features and Benefits
    • Secured in the closed position by a cylinder lock
    • High visibility, scratch-resistant red finish
    • Single hanging hook inside
    • Locking option is D-padlocking cam lock


    Typical Applications
    • To secure an emergency use key


    Notes
    • Model EK1A - With cylinder lock
    • Model EB01 - Has lock and provision for a seal - also supplied with hammer and chain for breaking glass


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Securikey

    Colour

    Red

    Depth

    40mm

    EAN

    5016567015505

    ECLASS Code

    24360104

    Height

    150mm

    Key Capacity

    1

    Lock Type

    Key Lock

    Material

    Steel

    MFR Part No.

    EB01

    Type

    Emergency Key Cabinet

    UNSPSC Code

    46171509

    Weatherproof

    Yes

    Width

    120mm