£144.00
Ex VAT
£172.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity.
• Premium Anti-fatigue Mat to provide a comfortable working environment to reduce pain in lower back legs and feet
• Heavy duty with 'Diamond Tread' top surface
• Comfortable foam backing
• Manufactured with two yellow borders and ramped edges all round for additional safety.
Typical Applications
• Factories
• Workshops
• Retail counters
Colour: black with yellow borders. Thickness: 12.5mm.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black Yellow |
EAN | 5036140253575 |
ECLASS Code | 22460201 |
Mat Material | Vinyl |
MFR Part No. | SD010702SSF |
Overall Length | 150cm |
Overall Thickness | 12.5mm |
Overall Width | 90cm |
Product Type | Anti-fatigue Mats |
Surface Finish | Diamond |
UNSPSC Code | 52101510 |