York

Cutting Disc, 60-Fine, 115 x 1.6 x 22.23 mm, Type 41, Aluminium Oxide

SKU:

YRK2304780K

MPN:

2304780K

£0.89

Ex VAT

£1.07

Inc VAT

IN STOCK (50+)

    Product Details

    York Inox cutting discs are perfect for efficiently cutting metal with minimum material removal and machine wear, thanks to their thin profile. They are suitable for use with all appropriate handheld grinders and can even be used on stainless steel.
    There are a wide range of sizes available, with 180mm and 230mm sizes suitable for use on circular saws.


    Features and Benefits
    • Thin profile allows for quick and efficient cuts with minimal material removal and machine wear
    • Wide range of sizes allow for usage on a variety of appropriate handheld grinders and larger sizes can even be used in circular saws


    Material Applications
    • Steel
    • Stainless steel


    Notes
    • Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Cutting

    Bond Type

    Resin Bonded with Fibre Reinforcment (BF)

    Bore

    22.23mm

    Brand

    York

    Centre Hole

    Straight Hole

    Diameter

    115mm

    EAN

    5036140398306

    ECLASS Code

    21011313

    Grade

    Fine

    Grain Designation

    A60TBF

    Grit

    60

    Hardness

    Hard

    Maximum Operating Speed

    80m/s

    Optimum angle for use

    90°

    Series

    Inox

    Standards Met

    Manufactured According to EN12413

    Suitable Materials

    Stainless Steel Steel

    Thickness

    1.6mm

    Type

    Type 41

    UNSPSC Code

    31191506