York

Cutting Disc, 30-Medium/Coarse, 230 x 3 x 22.23 mm, Type 41, Aluminium Oxide

SKU:

YRK2305300K

MPN:

2305300K

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured to assure operator safety and optimum performance. For use with all portable angle grinders.


    Features and Benefits
    • Highly effective aluminum oxide abrasive - cuts faster for longer
    • Multiple disc sizes available, to suit any need
    • Ultra-strong reinforced resinoid bond provides strength and operator peace of mind


    Material Applications
    • Steel


    Standards
    • EN12413


    Notes
    • Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
    • Not to be used for wet cutting


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Cutting

    Bond Type

    Resin Bonded with Fibre Reinforcment (BF)

    Bore

    22.23mm

    Brand

    York

    Centre Hole

    Straight Hole

    Diameter

    230mm

    EAN

    5036140398436

    ECLASS Code

    21011313

    Grade

    Medium/Coarse

    Grain Designation

    A30T

    Grit

    30

    Hardness

    Hard

    Optimum angle for use

    90°

    Standards Met

    Manufactured According to EN12413

    Suitable Materials

    Steel

    Thickness

    3mm

    Type

    Type 41

    UNSPSC Code

    31191506