SKU:
YRK2300730K
MPN:
2300730K
£2.49
Ex VAT
£2.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Manufactured to assure operator safety and optimum performance.
Grade A30 - For general-purpose use on metals.
Features and Benefits
• Cuts very cleanly, with minimal burrs
• Excels at cutting quickly through metal pipes, tubes, flat sheets and more
• Incredibly durable for long-lasting performance
Material Applications
• Steel
Notes
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
• For use with all appropriate handheld angle grinders.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 22.23mm |
Brand | York |
Centre Hole | Straight Hole |
Diameter | 230mm |
EAN | 5036140398276 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A3ORBF |
Grit | 30 |
Hardness | Hard |
Optimum angle for use | 90° |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 3mm |
Type | Type 42 |
UNSPSC Code | 31191506 |