noscriptYork Cutting Disc, 24-Coarse, 300 x 3 x 22.23 mm, Type 41, Silicon Carbide 2305390K | Cromwell Tools

York

Cutting Disc, 24-Coarse, 300 x 3 x 22.23 mm, Type 41, Silicon Carbide

SKU:

YRK2305390K

MPN:

2305390K

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured to assure operator safety and optimum performance. For use with all portable angle grinders.


    ■ For use on stone, masonry and non-ferrous materials


    ■ 300mm to discs are for use with chop saws/cut-off machines, subject to bore compatibility.


    ■ Not to be used for wet cutting.


    ■ Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Application

    Cutting

    Bond Type

    Resin Bonded with Fibre Reinforcment (BF)

    Bore

    22.23mm

    Brand

    York

    Centre Hole

    Straight Hole

    Diameter

    300mm

    EAN

    5036140398481

    ECLASS Code

    21011313

    Grade

    Coarse

    Grain Designation

    C24RBF

    Grit

    24

    Hardness

    Medium

    Optimum angle for use

    90°

    Standards Met

    Manufactured According to EN12413

    Suitable Materials

    Steel

    Thickness

    3mm

    Type

    Type 41

    UNSPSC Code

    31191506