noscriptInox Thin Reinforced Cut-off Discs - Type 41 (Flat) | Cromwell Tools

York Abrasives Gold

Inox Thin Reinforced Cut-off Discs - Type 41 (Flat)

6 Variations

Made up of sharp aluminium grains, these discs offer a longer life and higher material removal rates making them ideal for a number of industrial applications. Thin discs for quick efficient cutting with minimum material removal and machine wear.

Features and Benefits
• For use on steel and stainless steel, steel cables, thin metal sheets, thin walled pipes, vehicle bodies, welding and fabrication
• For use with all appropriate handheld angle grinders

Material Applications
• Steel
• Stainless steel

Notes
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°