noscriptYork Sanding Stick, 19 x 520mm, P120, Aluminium Oxide 2049190K | Cromwell Tools

York

Sanding Stick, 19 x 520mm, P120, Aluminium Oxide

SKU:

YRK2049190K

MPN:

2049190K

£14.79

Ex VAT

£17.75

Inc VAT

IN STOCK (48)

    Product Details

    The York Abrasives Sanding Stick is the perfect solution for tackling challenging finishing tasks with ease. Its ingeniously designed spring-loaded holders, when combined with standard sanding belts, transform into a remarkably effective lapping tool. This versatile tool ensures a seamless and efficient sanding experience, offering precision in both wood and metal applications. Whether you're working on intricate woodwork or metal surfaces, the York Abrasives Sanding Stick proves to be an invaluable companion, providing convenience and reliability in achieving smooth and polished finishes for your projects.Upgrade your sanding experience with this tool that effortlessly navigates through awkward angles, making it a must-have for any woodworking or metalworking enthusiast.


    Features and Benefits
    • The spring loaded holders combine with standard sanding belts to become a simple yet effective lapping tool
    • Made with highly durable aluminum oxide abrasive


    Typical Applications
    • Belts are suitable for use on wood and metal


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Weighted Cloth

    Brand

    York

    EAN

    5036140215245

    ECLASS Code

    21011301

    Grit

    P120

    Length

    520mm

    UNSPSC Code

    31191500

    Width

    19mm