£14.49
Ex VAT
£17.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Spiral wound with tear resistant backing fabric. For grinding and finishing edges, profiles, welded joints etc.
Features and Benefits
• Highly resistant backing fabric
• Strong aluminium oxide abrasive provides a highly effective and consistent finish
Typical Applications
• For use with power tools
• Ideal for use on most metals
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Diameter | 25mm |
EAN | 5036140216617 |
ECLASS Code | 21011300 |
Grit | P120 P60 P80 |
Includes | 10x P60 1x 6mm Shank Holder 4x P150 6x P80 Case |
Pack Size | 20 |
Type | Sanding Bands Sets |
UNSPSC Code | 31191504 |
Width | 25mm |