noscriptKennedy Abrasive Stone, Square, Silicon Carbide, Medium, 100 x 10mm 2554410K | Cromwell Tools

Kennedy

Abrasive Stone, Square, Silicon Carbide, Medium, 100 x 10mm

SKU:

KEN2554410K

MPN:

2554410K

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (50+)

    Product Details

    A range of tough general-purpose Silicon Carbide Square sharpening stones, able to give keen, even cutting edges on all straight edge cutting tools.


    Features and Benefits
    • Consistent and uniform cutting edges ensure fast cutting
    • Designed to provide a much longer life over rivals


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Brand

    Kennedy

    EAN

    5036140102323

    ECLASS Code

    21011300

    Grade

    Medium

    Grit

    P180

    Length

    100mm

    Product Type

    Abrasive Stone

    Shape

    Square

    UNSPSC Code

    31191510

    Weight

    30g

    Width

    10mm