noscriptKennedy Abrasive Stone, Three Square, Silicon Carbide, Fine, 100 x 13mm 2555100K | Cromwell Tools

Kennedy

Abrasive Stone, Three Square, Silicon Carbide, Fine, 100 x 13mm

SKU:

KEN2555100K

MPN:

2555100K

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (50+)

    Product Details

    A range of tough, general-purpose three square silicon carbide sharpening stones to give keen, even cutting edges on all straight edge cutting tools.


    Features and Benefits
    • Triangular shape makes for even and easy sharpening
    • Delivers uniform edges to your silicon carbide tool
    • Consistent and uniform cutting edges ensure fast cutting and longer tool life
    • Available in varying sizes to suit your application


    Typical Applications
    • Tool Sharpening


    Notes
    • Available in varying sizes


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Brand

    Kennedy

    EAN

    5036140102521

    ECLASS Code

    21011300

    Grade

    Fine

    Grit

    P320

    Length

    100mm

    Product Type

    Abrasive Stone

    Shape

    Three Square

    UNSPSC Code

    31191510

    Weight

    25g

    Width

    13mm