SKU:
KEN2552510K
MPN:
2552510K
£10.79
Ex VAT
£12.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.Aluminium Oxide: Man-made abrasive which is extremely tough enabling high speed penetration of high tensile materials without causing excessive fracturing. This resistance to fracturing makes it a versatile material suitable for general sharpening and honing applications.
A stone suited to sharpening watchmaking and jewellery tools.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140102149 |
ECLASS Code | 21011300 |
Grade | Medium |
Grit | P320 |
Length | 100mm |
Product Type | Silversmith Stone |
Shape | Rectangular |
UNSPSC Code | 31191510 |
Weight | 15g |
Width | 13mm |