noscriptKennedy Abrasive Stone, Three Square, Aluminium Oxide, Fine, 100 x 6mm 2551800K | Cromwell Tools

Kennedy

Abrasive Stone, Three Square, Aluminium Oxide, Fine, 100 x 6mm

SKU:

KEN2551800K

MPN:

2551800K

£7.39

Ex VAT

£8.87

Inc VAT

IN STOCK (50+)

    Product Details

    A range of tough general-purpose Aluminium Oxide 3SQ sharpening stones.


    Features and Benefits
    • Consistent and uniform cutting edges ensure fast cutting and longer tool life
    • Gives keen, even cutting edges on all straight edge cutting tools


    Typical Applications
    • Tough and durable - ideal for heavy general purpose use


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kennedy

    EAN

    5036140101920

    ECLASS Code

    21011300

    Grade

    Fine

    Grit

    P600

    Length

    100mm

    Product Type

    Abrasive Stone

    Shape

    Three Square

    UNSPSC Code

    31191510

    Weight

    10g

    Width

    6mm