£10.79
Ex VAT
£12.95
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
A comprehensive range of bench stones and sharpening stones to cover a wide variety of sharpening and honing applications. Available in fine, medium and coarse grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.
Features and Benefits
• Made from Aluminium Oxide - a durable abrasive which is extremely tough, enabling high speed penetration of high tensile materials without causing excessive fracturing
• This resistance to fracturing makes it a high versatile material
Typical Applications
• Suitable for general sharpening and honing applications
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140102026 |
ECLASS Code | 21011300 |
Grade | Medium |
Grit | P400 |
Length | 100mm |
Product Type | Abrasive File |
Shape | Round |
UNSPSC Code | 31191510 |
Weight | 10g |
Width | 6mm |