Kennedy

Slip Stone, Round Edge, Silicon Carbide, Medium, 115 x 45 x 13-5mm

SKU:

KEN2555910K

MPN:

2555910K

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (50+)

    Product Details

    A range of Slip stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes and grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.


    Silicon Carbide: Man-made abrasive with very hard, sharp particles. This makes it ideal for non-ferrous metals, hard surfaces, alloys and cemented carbides. Also used on stone, marble, glass and plastics. A superior abrasive that is able to penetrate and cut quickly with only light pressure being applied.


    Silicon Carbide Slip Stone ror sharpening curved edge cutting tools.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Brand

    Kennedy

    EAN

    5036140102682

    ECLASS Code

    21011300

    Grade

    Medium

    Grit

    P180

    Length

    115mm

    Product Type

    Slip Stone

    Shape

    Round Edge

    UNSPSC Code

    31191510

    Weight

    95g

    Width

    45mm