SKU:
KEN2553620K
MPN:
2553620K
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
A general-purpose sharpening stone for agricultural and horticultural tools such as hoes, spades, edgers, clippers and shears.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140102224 |
ECLASS Code | 21011300 |
Grade | Coarse |
Grit | A100 |
Length | 235mm |
Product Type | Scythe Stone |
Shape | Flat Tapered |
UNSPSC Code | 31191510 |
Weight | 250g |
Width | 15-35mm |