SKU:
YRK2301125K
MPN:
2301125K
£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
These heavy-duty grinding discs offer optimum performance to price ratio for all industrial applications. Suitable for a wide range of tasks, they handle grinding steel and alloy with ease.
Features and Benefits
• Heavy-duty for longer life and higher material removal rates
• Appropriate for use with handheld angle grinders
• Compatible with all appropriate handheld angle grinders
Material Applications
• Steel
Standards
• OSA Regulations
• EN12413
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22mm |
Brand | York Abrasives Gold |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 5036140403642 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | AS30T-BF |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 66252810995 |
Optimum angle for use | 25 to 35° |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 4mm |
Type | Type 27 |
UNSPSC Code | 31191506 |