noscriptYork Abrasives Gold Grinding Disc, 30-Medium/Coarse, 125 x 6 x 22 mm, Type 27, Aluminium Oxide 2302165K | Cromwell Tools

York Abrasives Gold

Grinding Disc, 30-Medium/Coarse, 125 x 6 x 22 mm, Type 27, Aluminium Oxide

SKU:

YRK2302165K

MPN:

2302165K

£2.19

Ex VAT

£2.63

Inc VAT

IN STOCK (50+)

    Product Details

    For metal grinding applications. Sharp Aluminium Oxide grains. Longer life and higher material removal rates. Appropriate for use with handheld angle grinders across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction.


    Features and Benefits
    • High quality metal grinding discs
    • Aggressive stock removal with extended life
    • Recommended Grinding Angle 25 to 35°


    Material Applications
    • Steel


    Notes
    • IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Grinding

    Bond Type

    Resinoid with Fibre Reinforcement (BF)

    Bore

    22mm

    Brand

    York Abrasives Gold

    Centre Hole

    Straight Hole

    Diameter

    125mm

    EAN

    5036140403673

    ECLASS Code

    21011313

    Grade

    Medium/Coarse

    Grain Designation

    A30S

    Grain Size

    30-Medium/Coarse

    Grit

    30

    Hardness

    Medium

    Maximum Operating Speed

    80m/s

    Maximum RPM

    12500rpm

    MFR Part No.

    66252810979

    Optimum angle for use

    25 to 35°

    Standards Met

    Complies to oSa Regulations Manufactured According to EN12413

    Suitable Materials

    Steel

    Thickness

    6mm

    Type

    Type 27

    UNSPSC Code

    31191506