£26.49
Ex VAT
£31.79
Inc VAT
33 Variations Available
Product Details
Product Specification
These general purpose grinding wheels offer maximum cut rate and finish on non-ferrous metals and high tensile strength materials. Designed for metal removal, deburring, shaping and sharpening needs.
Features and Benefits
• High-quality aluminium oxide in a premium vitrified bond
• Unaffected by water, acid and oils
• All 31.75mm bore wheels supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon reducing bushes
• All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage
Typical Applications
• Ideal for non-ferrous metals and high tensile strength materials
Notes
• Type 1: Straight grinding wheels
• Truing recommended before first use
Standards Met
• EN12413
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bond Type | Vitrified |
Bore | 31.75mm |
Brand | York |
Diameter | 150mm |
EAN | 5036140395688 |
ECLASS Code | 21011305 |
For Use On | Low Tensile Strength Materials Non Ferrous Metal |
Grade | Medium |
Grain Designation | A60MV |
Grain Size | A60 |
Hardness | Medium |
Maximum RPM | 4200rpm |
Standards Met | EN12413 |
Thickness | 16mm |
UNSPSC Code | 23131503 |