noscriptYork Grinding Wheel, 180 x 13 x 31.75mm, C60, Silicon Carbide 2352465K | Cromwell Tools

York

Grinding Wheel, 180 x 13 x 31.75mm, C60, Silicon Carbide

SKU:

YRK2352465K

MPN:

2352465K

£44.49

Ex VAT

£53.39

Inc VAT

IN STOCK (15)

    Product Details

    Manufactured from premium quality, high grade silicon carbide abrasive grit. Silicon carbide bench grinder wheels are engineered with precision for extensive product life and cool and consistent grinding on a wide range of materials. Designed for use on a bench or pedestal grinder for deburring and sharpening of parts and tools.


    Vitrified bond for precision grinding. Unaffected by water, acid and oils. All with 31.75mm bore, supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon bushes.


    All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.


    Type 1: Straight grinding wheels.


    Note: Truing recommended before first use.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Bond Type

    Vitrified

    Bore

    31.75mm

    Brand

    York

    Diameter

    180mm

    EAN

    5036140395855

    ECLASS Code

    21011305

    For Use On

    Cast Iron Low Tensile Strength Materials Non Ferrous Metal Non Metallic Materials

    Grade

    Medium

    Grain Designation

    GC60JV

    Grain Size

    C60

    Hardness

    Soft

    Maximum RPM

    3500rpm

    Standards Met

    EN12413

    Thickness

    13mm

    UNSPSC Code

    23131503