noscriptYork Grinding Wheel, 200 x 25 x 31.75mm, A80, Aluminium Oxide 2352875K | Cromwell Tools

York

Grinding Wheel, 200 x 25 x 31.75mm, A80, Aluminium Oxide

SKU:

YRK2352875K

MPN:

2352875K

£52.49

Ex VAT

£62.99

Inc VAT

IN STOCK (8)

    Product Details

    These general purpose grinding wheels offer maximum cut rate and finish on non-ferrous metals and high tensile strength materials. Designed for metal removal, deburring, shaping and sharpening needs.


    Features and Benefits
    • High-quality aluminium oxide in a premium vitrified bond
    • Unaffected by water, acid and oils
    • All 31.75mm bore wheels supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon reducing bushes
    • All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage


    Typical Applications
    • Ideal for non-ferrous metals and high tensile strength materials


    Notes
    • Type 1: Straight grinding wheels
    • Truing recommended before first use


    Standards Met
    • EN12413


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bond Type

    Vitrified

    Bore

    31.75mm

    Brand

    York

    Diameter

    200mm

    EAN

    5036140396166

    ECLASS Code

    21011305

    For Use On

    Low Tensile Strength Materials Non Ferrous Metal

    Grade

    Fine Medium

    Grain Designation

    A80MV

    Grain Size

    A80

    Hardness

    Medium

    Maximum RPM

    3150rpm

    Standards Met

    EN12413

    Thickness

    25mm

    UNSPSC Code

    23131503