noscriptYork Grinding Wheel, 256 x 25 x 76.2mm, A46, Aluminium Oxide 2353445K | Cromwell Tools

York

Grinding Wheel, 256 x 25 x 76.2mm, A46, Aluminium Oxide

SKU:

YRK2353445K

MPN:

2353445K

£73.49

Ex VAT

£88.19

Inc VAT

IN STOCK (36)

    Product Details

    These white aluminium oxide vitrified grinding wheels from York Abrasives® are a general purpose wheel suitable for sharpening high speed steel (HSS) tools, and grinding most steels. They offer cool and burn free cutting and excellent wheel life.


    All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.


    Type 1: Straight grinding wheels.


    Note: Truing recommended before first use.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bond Type

    Vitrified

    Bore

    76.2mm

    Brand

    York

    Diameter

    256mm

    EAN

    5036140396289

    ECLASS Code

    21011305

    For Use On

    Alloys Metals Ferrous Metals Hardened or HSS Materials Sharpening High Speed Steel (HSS) Tools

    Grade

    Medium

    Grain Designation

    WA46KV

    Grain Size

    A46

    Hardness

    Medium

    Maximum RPM

    2460rpm

    Standards Met

    EN12413

    Thickness

    25mm

    UNSPSC Code

    23131503