noscriptYork Grinding Wheel, 300 x 25 x 127mm, A46, Aluminium Oxide 2354265K | Cromwell Tools

York

Grinding Wheel, 300 x 25 x 127mm, A46, Aluminium Oxide

SKU:

YRK2354265K

MPN:

2354265K

£107.00

Ex VAT

£128.40

Inc VAT

OUT OF STOCK

    Product Details

    These white aluminium oxide vitrified grinding wheels from York Abrasives® are a general purpose wheel suitable for sharpening high speed steel (HSS) tools, and grinding most steels. They offer cool and burn free cutting and excellent wheel life.


    All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.


    Features and Benefits
    • Suitable for sharpening high speed steel (HSS) tools and grinding alloys and ferrous metals
    • All 31.75mm bore wheels have 1", 7/8", 3/4", 5/8" and 1/2" bore nylon reducing bushes
    • Supplied in a unique storage box to prevent accidental damage (spare cases available)
    • EN12413


    Type 1: Straight grinding wheels.


    Note: Truing recommended before first use.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Bond Type

    Vitrified

    Bore

    127mm

    Brand

    York

    Diameter

    300mm

    EAN

    5036140396340

    ECLASS Code

    21011305

    For Use On

    Alloys Metals Ferrous Metals Hardened or HSS Materials Sharpening High Speed Steel (HSS) Tools

    Grade

    Medium

    Grain Designation

    WA46KV

    Grain Size

    A46

    Hardness

    Medium

    Maximum RPM

    2100rpm

    Standards Met

    EN12413

    Thickness

    25mm

    UNSPSC Code

    23131503