York

Grinding Wheel, 300 x 76.2mm, Medium, Silicon Carbide

SKU:

YRK2354705K

MPN:

2354705K

£207.00

Ex VAT

£248.40

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from premium quality, high grade silicon carbide abrasive grit. Silicon carbide bench grinder wheels are engineered with precision for extensive product life and cool and consistent grinding on a wide range of materials. Designed for use on a bench or pedestal grinder for deburring and sharpening of parts and tools.


    Vitrified bond for precision grinding. Unaffected by water, acid and oils. All with 31.75mm bore, supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon bushes.


    All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.


    Type 1: Straight grinding wheels.


    Note: Truing recommended before first use.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Bond Type

    Vitrified

    Bore

    76.2mm

    Brand

    York

    Diameter

    300mm

    EAN

    5036140396401

    ECLASS Code

    21011305

    Grade

    Medium

    Grain Designation

    GC60JV

    Grain Size

    C60

    Maximum Operating Speed

    2,100m/s

    UNSPSC Code

    23131503