York

Grinding Wheel, 178 x 12.7 x 31.75mm, C100, Silicon Carbide

SKU:

YRK2352470K

MPN:

2352470K

£23.79

Ex VAT

£28.55

Inc VAT

IN STOCK (38)

    Product Details

    Vitrified bond for precision grinding. Unaffected by water, acid and oils. All 11/4" bore, supplied with 1", 7/8", 3/4", 5/8" and 1/2" bore nylon bushes.


    All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available.


    Type 1 Plain
    1.1/4" Bore


    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Bore

    31.75mm

    Brand

    York

    Diameter

    178mm

    EAN

    5036140219755

    ECLASS Code

    21011305

    Grade

    Fine

    Grain Designation

    GC100IV

    Grain Size

    C100

    Thickness

    12.7mm

    UNSPSC Code

    23131503