SKU:
KEN2022260K
MPN:
2022260K
£0.59
Ex VAT
£0.71
Inc VAT
26 Variations Available
Product Details
Product Specification
Product Documents
Aluminium Oxide General-Purpose Grade
Resin fibre backed sanding discs are designed for a wide range of industrial applications.
Features and Benefits
• High speed penetration of tough and high tensile materials
• Long disc life with optimal flexibility ensure York sanding discs give first class performance every time
• Recommended for use with all portable grinders and sanders
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Fibre |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | Kennedy |
Diameter | 127mm |
EAN | 5036140288881 |
ECLASS Code | 21011313 |
Grit | P60 |
Maximum Operating Speed | 10000rpm |
Series | VA113 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |