£8.49
Ex VAT
£10.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Crimped wire wheel brushes include models designed for de-burring, edge blending, roughening for paint adhesion, removing heat colourisation, finishing, and surface prep.
Features and Benefits
• High-quality tempered crimp wire provides fine to medium coarse brushing action
• These wire wheels provide quick cutting action and excellent longevity
Notes
• Some models may also be used for cleaning rust, scale, dirt, and paint
• Arbor hole mount models attach to compatible arbors for use with power tools and machines
Attribute | Value |
---|---|
Arbor Hole Diameter | 51mm |
Brand | York |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 150mm |
EAN | 5036140396739 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 6000rpm |
Mounting Type | Plain Bore |
UNSPSC Code | 27111907 |
Width | 11mm |
Wire Diameter | 0.3mm |