York

1in Double Spiral Power Brush c/w Universal - Brass.

SKU:

YRK2955810K

MPN:

2955810K

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (50+)

    Product Details

    For machine use in cleaning interior of tubes and removing soft deposits in condenser and heat exchanger equipment.


    Features and Benefits
    • 1/4in. straight cylindrical shank arbor
    • For use in a pistol type corded or cordless power drill
    • Available in brass coated open twist, sizes ¼in. to 1in.


    Product Specification
    Attribute
    Value

    Arbor Hole Diameter

    1/4" - 1

    Brand

    York

    Bristle Material

    Brass

    Bristle Type

    Twist Wire

    Brush Type

    Tube Brush

    Diameter

    25mm

    EAN

    5036140397682

    ECLASS Code

    21011308

    Mounting Type

    Straight Shank Arbor

    Overall Length

    190mm

    UNSPSC Code

    27111907