£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Felt Sticks
York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centered for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds
Attribute | Value |
---|---|
Brand | York |
EAN | 5036140220867 |
ECLASS Code | 21011308 |
For Use On | Aluminium Non Ferrous Metals Plastics Stainless Steel |
Head Diameter | 150mm |
Head Length | 20mm |
Material | Felt |
Product Type | Sticks |
Shank Diameter | 10mm |
Shape | Rectangular |
UNSPSC Code | 23131505 |