noscriptKennedy Polishing Bonnet, 180mm, Merino Sheepskin, Tie On 2803900K | Cromwell Tools

Kennedy

Polishing Bonnet, 180mm, Merino Sheepskin, Tie On

SKU:

KEN2803900K

MPN:

2803900K

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (14)

    Product Details

    Genuine 100% natural long lasting sheepskin tie-on bonnets for professional use. For polishing metal, glass fibre, wood and painted surfaces. With tie cord. Maximum 2,500rpm - Best results are obtained with a tool speed of 1,500 - 2,000rpm. Not suitable for wet use. Support pads supplied separately, see below.


    Merino Sheepskin Bonnets
    With a unique double skin making this the longest lasting bonnet we know. For professional use. 32mm pile.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Colour

    White

    EAN

    5036140103443

    ECLASS Code

    21011308

    Material

    Sheepskin

    MFR Part No.

    40015

    UNSPSC Code

    23131504