£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
This single-sided super buffing pad from Kennedy® is designed to perform at high speed. Made from 100% twisted woollen threads, it achieves excellent results on its own or when used in conjunction with a polishing pad, such as KEN2805220K for an outstanding finish.
Features and Benefits
• Provides fast results on large areas
• Suitable for use with any polisher or buffing machine with an M14 spindle thread
• Can be used in conjunction with a polishing pad for even better results
Typical Applications
• Polishing hard surfaces
• Ceramic
• Marine industry (Gelcoat polishing)
Attribute | Value |
---|---|
Application | Buffing |
Backing Material | M14 (Support Pad) |
Brand | Kennedy |
Colour | White |
Diameter | 220mm |
EAN | 5036140347700 |
ECLASS Code | 21011308 |
Hardness | Soft |
Material | Wool |
Maximum Operating Speed | 2500rpm |
Mop Type | Cupped |
UNSPSC Code | 23131504 |
Width | 50mm |