£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
This double sided, 100% wool pad produces fast results on large areas. It can be flipped over to use both sides. For example, you can use one side for the first pass and one side for finishing. This ensures that the wool pad has a long lifespan.
Features and Benefits
• Double sided, 100% wool
• Produces quick, excellent results on large areas
• Longer lifespan
Typical Applications
• Use with spindle adaptors
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | White |
Diameter | 220mm |
EAN | 5036140347694 |
ECLASS Code | 21011308 |
Material | Wool |
MFR Part No. | 40411 |
UNSPSC Code | 23131504 |