£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
3.2mm M1 Lead Screw Mandrel with 3mm Shank
■ Use with Multi-tool felt lapping wheels and cones
Attribute | Value |
---|---|
Brand | Kobe |
Diameter | 3.2mm |
EAN | 5036140290853 |
ECLASS Code | 21021106 |
Product Type | Screw Mandrel |
Shank Diameter | 3mm |
Shank Type | Plain |
UNSPSC Code | 31191500 |