£54.99
Ex VAT
£65.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Produced by adhesively bonding and compressing web together to form a slab from which wheels are then cut.
Maximum RPM: 76mm dia. 9,500, 152mm dia. 4,700.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bore | 12.7mm |
Brand | York |
Diameter | 152mm |
EAN | 5036140220461 |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | 2S |
Maximum Operating Speed | 4700rpm |
Mounting Type | Bore |
Thickness | 25mm |
Type | Unitised Wheels |
UNSPSC Code | 31191600 |