£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Shaft mounted abrasive flap wheels are ideally suited for stock removal, deburring, cleaning, blending and finishing on a wide range of materials.
Features and Benefits
• Recessed hub design for maximum access in tight corners
• Suitable for portable power tools, including die grinders, flexible shafts and drills
• Ideal for removal of rust, cleaning up welds and sanding wood prior to painting
Typical Applications
• Can be used on wood, plastic and fibreglass
Notes
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Diameter | 30 - 60mm |
EAN | 5036140219137 |
ECLASS Code | 21011305 |
Grit | P60 P80 |
Includes | 30 x 15mm: P80 40 x 15mm: P80 50 x 15mm: P60 50 x 20mm: P80 60 x 30mm: P60 |
Maximum Operating Speed | 12,700rpm |
Mounting Diameter | 6mm |
Pack Size | 5 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel Set |
Width | 15 20 30mm |