SKU:
YRK2207000K
MPN:
2207000K
£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
Shaft mounted abrasive flap wheels are ideally suited for stock removal, deburring, cleaning, blending and finishing on a wide range of materials.
Features and Benefits
• Recessed hub design for maximum access in tight corners
• Suitable for portable power tools, including die grinders, flexible shafts and drills
• Ideal for removal of rust, cleaning up welds and sanding wood prior to painting
• Versatile - Can be used on metal, wood, plastic and fiberglass
Notes
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Diameter | 10 - 25mm |
EAN | 5036140219151 |
ECLASS Code | 21011305 |
Grit | P120 P60 P80 |
Includes | 10x10x3 mm: P120 10x10x3 mm: P60 15x15x3 mm: P120 15x15x3 mm: P80 20x10x6 mm: P120 20x10x6 mm: P60 25x15x6 mm: P80 25x25x6 mm: P80 |
Maximum Operating Speed | 30,000rpm |
Mounting Diameter | 3 6mm |
Pack Size | 8 |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel Set |
Width | 15 25mm |