£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
High gloss polishing Compound Bar
Blue: High gloss polishing.
Mini 110gm
Attribute | Value |
---|---|
Brand | York |
Colour | Blue |
EAN | 5036140290020 |
ECLASS Code | 21011308 |
Finish | Mirror Finish |
For Use On | Chrome Plated Metal Non-Ferrous Metal Stainless Steel |
Grain Size (Micron) | 0 |
MFR Part No. | A-4088-S |
Product Type | Polishing Bar |
UNSPSC Code | 23131504 |