noscriptKennedy 8 piece - Assorted Aluminium Oxide Mounted Point Sets 2502980K | Cromwell Tools

Kennedy

8 piece - Assorted Aluminium Oxide Mounted Point Sets

SKU:

KEN2502980K

MPN:

2502980K

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (24)

    Product Details

    Selected shapes suitable for a vast range of internal grinding operations. For use with portable die grinders. 3mm and 6mm shank sizes. 'Rubenite' aluminium oxide grade for general use on metals.


    Always ensure that the speed of the portable tool never exceeds the maximum operating speed of the consumable.


    Features and Benefits
    • All points are aluminium oxide with rubenite™ as standard.
    • Suitable for portable die and straight hand grinders
    • For all general purpose grinding and deburring on steels and most metals


    Notes
    • 5-piece set contains:
    • 1x A5, A24 and A26
    • 1x W177 and W205
    • Supplied in clear bag with header


    8-piece set contains:
    • 1x A5, A24, A25, A26 and A39
    • 1x W177, W186 and W205
    • Supplied in clear bag with header


    • 24-piece set contains:
    • 1x A5, A15, A24, A26, A32, A37 and A38
    • 1x B44, B52, B53, B81, B91, B97, B122, B123 and B135
    • 1x W144, W153, W163, W176, W177, W186, W205 and W220
    • Supplied in fitted wooden bench case


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kennedy

    Diameter

    6mm

    EAN

    5036140101708

    ECLASS Code

    21011302

    Includes

    A5, A24, A25, A26, A39 W177, W186, W205

    Length

    Assortedmm

    Pack Size

    8

    Shank Diameter

    6mm

    Shape Reference

    Assorted

    Type

    Mounted Points Set

    UNSPSC Code

    23131514