SKU:
KBE2800207A
MPN:
2800207A
£21.79
Ex VAT
£26.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
High quality, long lasting hook n loop backed sanding discs. Available in a range of sizes and abrasive grades to suit any task.
Features and Benefits
• No spanners required
• 100% of disc can be used, so material removal rate is therefore increased
• Can be repeatedly removed and re-applied
• Can be used wet or dry
Typical Applications
• Silicon carbide abrasive especially suitable for automotive body preparation prior to spraying and for cutting back two-pack paint finishes.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Brand | Kobe |
Diameter | 75mm |
Disc Type | Coated Disc Pack |
EAN | 5036140089839 |
ECLASS Code | 21011313 |
Grade | Extra Fine |
Grit | P400 |
MFR Part No. | SA-3400GP |
Model Number | SA-3400GP |
Mounting Type | Hook & Loop |
Pack Size | 25 |
Series | SA |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |