£0.27
Ex VAT
£0.30
| Save 10.00%
£0.32
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Adhesive backed aluminium oxide paper discs requiring no tools to change the disc. When the abrasive becomes worn or a different grit is needed just peel off and apply a fresh disc, reducing machine downtime therefore increasing productivity.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Backing Material | Paper |
Brand | York |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 5036140214958 |
ECLASS Code | 21011313 |
Grade | Medium |
Grit | P80 |
Material Application | Acrylic Glass Bodyfiller Composite Glass-Fibre Reinforced Plastic (GRP) Lacquer Old Lacquer Plastic Primer Coat Primer Filler |
Mounting Type | PSA |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 6 Hole |