noscriptYork XA911, Coated Belt, 20 x 520mm, P60, Aluminium Oxide 2044920K | Cromwell Tools

York

XA911, Coated Belt, 20 x 520mm, P60, Aluminium Oxide

SKU:

YRK2044920K

MPN:

2044920K

£1.14

Ex VAT

£1.37

Inc VAT

IN STOCK (50+)

    Product Details

    Durable, reliable aluminum oxide power file belts - perfect for a wide range of filing applications.


    Features and Benefits
    • Ultra-durable X-Weight poly/cotton backing material
    • High cutting performance
    • Designed for a wide range of power files


    Typical Applications
    • Suitable for hard wood, low & high carbon steel, stainless steel & non ferrous metals


    Notes
    • Abrasive material: Aluminium oxide
    • Images for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Poly/Cotton

    Brand

    York

    EAN

    5036140215160

    ECLASS Code

    21011303

    Grit

    P60

    Grit Grade

    Coarse

    Length

    520mm

    MFR Part No.

    XA911

    Series

    XA911

    UNSPSC Code

    31191507

    Width

    20mm