£2.79
Ex VAT
£3.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Industrial aluminium oxide sanding paper is "glue" bonded and suitable for use with hand sanding blocks and orbital sanders.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Kennedy |
EAN | 5036140048126 |
ECLASS Code | 21011304 |
Grit | P80 |
Length | 230mm |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 93mm |