noscriptYork Coated Strips Roll, 30 x 195mm, Aluminium Oxide, P180, Hook & Loop . | Cromwell Tools

York

Coated Strips Roll, 30 x 195mm, Aluminium Oxide, P180, Hook & Loop

SKU:

YRK2017883K

MPN:

.

£0.49

Ex VAT

£0.59

Inc VAT

IN STOCK (50+)

    Product Details

    X-Weight cloth/cotton backing hook-n-loop sanding strips. The strips are ideal for general sanding and finishing duties on all wood and metal surfaces. Long life thanks to robust backing. For use with YRK2058940K file handle.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Cloth X Weight Cotton

    Brand

    York

    ECLASS Code

    21011309

    Grit

    P180

    Length

    195mm

    UNSPSC Code

    31191500

    Width

    30mm