Kennedy

Coated Roll, Superflex, 38mm x 50m, Aluminium Oxide, P150

SKU:

KEN2002390K

MPN:

2002390K

£21.99

Ex VAT

£26.39

Inc VAT

IN STOCK (19)

    Product Details

    38mm x 50m Rolls.
    Superflex Aluminium Oxide is resin bonded over resin on a very flexible J-weight blue twill cloth. Moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kennedy

    EAN

    5036140047662

    ECLASS Code

    21011309

    Grit

    P150

    Length

    50m

    UNSPSC Code

    31191500

    Width

    38mm