Kennedy

Coated Roll, Economy, 50mm x 50m, Aluminium Oxide, P280

SKU:

KEN2000650K

MPN:

2000650K

£26.49

Ex VAT

£31.79

Inc VAT

IN STOCK (13)

    Product Details

    50mm x 50m Rolls.
    Blue twill economy emery is "glue bonded" to a very flexible J-weight blue twill cloth. Suitable for general purpose, light duty workshop use.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kennedy

    EAN

    5036140047358

    ECLASS Code

    21011309

    Grit

    P280

    Length

    50m

    UNSPSC Code

    31191500

    Width

    50mm