£31.49
Ex VAT
£37.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
50mm x 50m Rolls.
Blue twill economy emery is "glue bonded" to a very flexible J-weight blue twill cloth. Suitable for general purpose, light duty workshop use.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140047426 |
ECLASS Code | 21011309 |
Grit | P50 |
Length | 50m |
UNSPSC Code | 31191500 |
Width | 50mm |