£21.09
Ex VAT
£25.31
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The Superflex aluminium oxide cloth roll is supplied as 50mm x 50m rolls.
Features and Benefits
• Glue bonded to a very flexible J-weight blue twill cloth for versatility in use
Typical Applications
• Steel
• General-purpose, light duty workshop use
Notes
• Dry use only
• Not suitable for use on wood
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140047723 |
ECLASS Code | 21011309 |
Grit | P240 |
Length | 50m |
Series | SuperFlex |
UNSPSC Code | 31191500 |
Width | 50mm |